Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Work Bench, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Panel

  • Mfr # EB-1-3072C

  • Zoro # G2177981


product price: $691.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Workbench With Compressed Top And Panel Legs
Workbench/Table Leg Type
Panel
Frame Material
Steel
Load Capacity
1500 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-1-3072C
Zoro #
G2177981
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
72 in
Depth
30"
Height
33-3/4"
Width
72"
Overall Fixed Height
33 1/2 in
Height to Surface Top
33 7/8 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Workbench With Compressed Top And Panel Legs
Workbench/Table Leg Type
Panel
Frame Material
Steel
Load Capacity
1500 lb.
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Electronic Work Bench
Workbench/Table Assembly
Unassembled
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Includes
Top, Panel Legs, Stringer, Hardware
Workbench/Table Surface Material
Shop Top
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Number of Knockouts
8
Number of Outlets
8
Brake Type
None
Foot Type
Plain
Leg Type
Panel Leg
Number of Legs and Bases
2
Frame Metal Material Gauge
13 ga
Frame Material Finish
Powder Coated
Top Material
Hardwood
Edge Shape
Square
Included Components
Power Strip, Stringer
Number of Cabinets
0
Overall Load Capacity
1,500 lb
Features
Tops Supported by Complete Steel Framework, Wiring Kit not Included.
Portability
Stationary

Description

Workbench, Height Adjustability Fixed Height, Top Material Tempered Hardwood, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Panel Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 8, Included Components Power Strip, Stringer, Number of Outlets 8, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.