Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Work Bench, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Panel

  • Mfr # EB-1-3672C

  • Zoro # G2177948


product price: $740.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Workbench With Compressed Top And Panel Legs
Workbench/Table Leg Type
Panel
Frame Material
Steel
Load Capacity
1500 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-1-3672C
Zoro #
G2177948
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
36 in
Overall Width
72 in
Height
33-3/4"
Depth
36"
Width
72"
Overall Fixed Height
33 1/2 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Fixed Height
Height to Surface Top
33 7/8 in

Details

Workbench/Work Table Type
Workbench With Compressed Top And Panel Legs
Workbench/Table Leg Type
Panel
Frame Material
Steel
Load Capacity
1500 lb.
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Electronic Work Bench
Workbench/Table Assembly
Unassembled
Workbench/Table Surface Material
Shop Top
Includes
Top, Panel Legs, Stringer, Hardware
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Frame Material Finish
Powder Coated
Edge Shape
Square
Features
Tops Supported by Complete Steel Framework, Wiring Kit not Included.
Number of Cabinets
0
Top Material
Hardwood
Overall Load Capacity
1,500 lb
Number of Knockouts
8
Frame Metal Material Gauge
13 ga
Foot Type
Plain
Included Components
Power Strip, Stringer
Number of Outlets
8
Portability
Stationary
Leg Type
Panel Leg
Brake Type
None
Number of Legs and Bases
2

Description

Workbench, Height Adjustability Fixed Height, Top Material Tempered Hardwood, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Panel Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 8, Included Components Power Strip, Stringer, Number of Outlets 8, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 33 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.