Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Work Bench, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Panel

  • Mfr # EB-2-3672C

  • Zoro # G2177878


product price: $839.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Workbench With Compressed Top, Riser And Panel Legs
Workbench/Table Leg Type
Panel
Frame Material
Steel
Load Capacity
1500 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-2-3672C
Zoro #
G2177878
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
36 in
Overall Width
72 in
Height
33-3/4"
Depth
36"
Width
72"
Height to Surface Top
33 7/8 in
Overall Fixed Height
33 1/2 in
Height Adjustability
Fixed Height
Non-Metal Top Thickness
1 3/4 in

Details

Workbench/Work Table Type
Workbench With Compressed Top, Riser And Panel Legs
Workbench/Table Leg Type
Panel
Frame Material
Steel
Load Capacity
1500 lb.
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Electronic Work Bench
Workbench/Table Assembly
Unassembled
Includes
Top, Panel Legs, Stringer, Hardware, Electronic Riser
Workbench Item
Workbench
Workbench/Table Surface Material
Shop Top
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Assembly
Unassembled
Number of Shelves
1
Number of Drawers
0
Foot Type
Plain
Top Material
Engineered Wood
Number of Legs and Bases
2
Number of Cabinets
0
Edge Shape
Square
Frame Metal Material Gauge
13 ga
Portability
Stationary
Frame Material Finish
Powder Coated
Leg Type
Panel Leg
Brake Type
None
Number of Outlets
16
Features
Tops Supported by Complete Steel Framework, Wiring Kit not Included.
Included Components
Riser, Power Strip, Stringer
Number of Knockouts
8
Overall Load Capacity
1,500 lb

Description

Workbench, Height Adjustability Fixed Height, Top Material Tempered Hardwood, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Panel Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 8, Included Components Riser, Power Strip, Stringer, Number of Outlets 16, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 33 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.