Zoro Homepage

Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel

  • Mfr # EB-1-3072S

  • Zoro # G2177957


product price: $510.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Workbench With Steel Top And Panel Legs
Workbench/Table Leg Type
Panel
Frame Material
Steel
Load Capacity
1800 lb.
Top Thickness
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-1-3072S
Zoro #
G2177957
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/2"
Overall Depth
30 in
Overall Width
72 in
Width
72"
Depth
30"
Height
33-1/2"
Height to Surface Top
33 7/8 in
Metal Top Thickness
1 1/2 in
Overall Fixed Height
33 1/2 in
Height Adjustability
Fixed Height

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Panel Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 8, Included Components Stringer, Number of Outlets 8, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 1,800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.