Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Locker Base, 12 In, Gray

  • Mfr # EB-12 MED GRAY

  • Zoro # G2288301


product price: $10.29
/ea

Key Features

Color
Medium Gray
Base Type
End
Footplate Width
12 in
Number of Bases/Pedestals
1
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-12 MED GRAY
Zoro #
G2288301
UPC #
-
Country of Origin
United States

Dimensions

Footplate Width
12 in
Overall Depth
12 in
Overall Height
6 in
Overall Width
12 in
Width
12"
Opening Depth
12 in
For Locker Depth
12 in

Details

Item
End Locker Base
Color
Medium Gray
Base Type
End
Number of Bases/Pedestals
1
Product Type
End Base
Finish
Powder Coated
Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Sub-Category
End Base
Includes
Hardware
Tier
One
Standards
SCS Indoor Advantage(R) Certified

Description

End Locker Base, Base Type End, Footplate Width 12 in, Number of Bases/Pedestals 1, Color Medium Gray, For Locker Depth 12 in, Overall Depth 12 in, Overall Height 6 in, Overall Width 12 in, Product Type End Base, Finish Powder Coated, Includes Hardware, Material Steel, Standards SCS Indoor Advantage(R) Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.