Zoro Homepage

Extra Shelf, 48 W x 18 D, No Decking

  • Mfr # ZLES-4818 MED GRAY

  • Zoro # G5825741


product price: $24.99
/ea

Key Features

Overall Width
48 in
Overall Depth
18 in
Material
Steel
Decking Material
None
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLES-4818 MED GRAY
Zoro #
G5825741
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Depth (In.)
18
Width (In.)
48
Height (In.)
84
Depth
18"
Width
48"

Description

Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Width 48 in, Overall Depth 18 in, Load Capacity 2,250 lb, Includes (2) 18 in Supports, (2) 48 in Supports, 18 in Deck Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.