Flared Leg, 3-1/2 W x 30 D x 32 H, Gray
Mfr # L-3230 MED GREY
Zoro # G5442543
product price: $64.59
/eaKey Features
Height
32 in
Width
3 1/2 in
Depth
30 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-3230 MED GREY
Zoro #
G5442543
UPC #
-
Country of Origin
United States
Dimensions
Height
32 in
Width
3 1/2 in
Depth
30 in
Overall Width
3 1/2 in
For Work Station Depth
30 in
Overall Depth
30 in
Height Adjustability
Fixed Height
Overall Fixed Height
32 in
Details
Item
Flared Leg
Material
Steel
Color
Gray
For Use With
Workbench
Finish
Powder Coated
Assembly
Assembled
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Standards
SCS Indoor Advantage(R) Certified
Includes Mounting Hardware
No
Overall Load Capacity
5,000 lb
Compatible with Manufacturer Part Number
WB-1-30
Compatible with Series
WB
Foot Type
Plain
Metal Material Gauge
13 ga
Leg Type
Flared Leg
Compatible Grainger Part Number
1PA89, 1PA91, 1PB33, 1PB40, 1PB47, 1PB52, 1PB56, 1PB60, 39FL58, 39FL59, 4TKN2, 4TKN3, 4TKN4, 4TKN5, 4TKN6, 4TKN7, 4TKN8, 4TKN9, 52VT34, 52VT36, 52VT37
Description
Flared Leg, Color Gray, Foot Type Plain, For Use With Workbench, For Work Station Depth 30 in, Height Adjustability Fixed Height, Includes Mounting Hardware No, Leg Type Flared Leg, Material Steel, Maximum Adjustable Height Not Applicable, Metal Material Gauge 13 ga, Minimum Adjustable Height Not Applicable, Overall Depth 30 in, Overall Fixed Height 32 in, Overall Load Capacity 5,000 lb, Overall Width 3 1/2 in, Compatible with Manufacturer Part Number WB-1-30, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.