Zoro Homepage

Flared Leg, 3-1/2 W x 30 D x 32 H, Sand

  • Mfr # L-3230 SAND

  • Zoro # G9006611


product price: $38.95
/ea

Key Features

Height
32 in
Load Capacity
5000 lb.
Width
3 1/2 in
Material
Steel
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-3230 SAND
Zoro #
G9006611
UPC #
-
Country of Origin
United States

Dimensions

Height
32 in
Width
3 1/2 in
Depth
30 in
Overall Depth
30 in
Overall Fixed Height
32 in
Height Adjustability
Fixed Height
For Work Station Depth
30 in
Overall Width
3 1/2 in

Details

Item
Flared Leg
Load Capacity
5000 lb.
Material
Steel
Color
Beige
For Use With
Workbench
Finish
Powder Coated
Assembly
Assembled
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
SCS Indoor Advantage(R) Certified
Metal Material Gauge
13 ga
Compatible with Manufacturer Part Number
WB-1-30
Overall Load Capacity
5,000 lb
Includes Mounting Hardware
No
Compatible with Series
WB
Foot Type
Plain
Leg Type
Flared Leg
Compatible Grainger Part Number
1PA89, 1PA91, 1PB33, 1PB40, 1PB47, 1PB52, 1PB56, 1PB60, 39FL58, 39FL59, 4TKN2, 4TKN3, 4TKN4, 4TKN5, 4TKN6, 4TKN7, 4TKN8, 4TKN9, 52VT34, 52VT36, 52VT37

Description

Flared Leg, Color Beige, Foot Type Plain, For Use With Workbench, For Work Station Depth 30 in, Height Adjustability Fixed Height, Includes Mounting Hardware No, Leg Type Flared Leg, Material Steel, Maximum Adjustable Height Not Applicable, Metal Material Gauge 13 ga, Minimum Adjustable Height Not Applicable, Overall Depth 30 in, Overall Fixed Height 32 in, Overall Load Capacity 5,000 lb, Overall Width 3 1/2 in, Compatible with Manufacturer Part Number WB-1-30, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.