Zoro Homepage

Flared Leg, 3-1/2 W x 36 D x 32 H, Gray

  • Mfr # L-3236 MED GREY

  • Zoro # G5442552


product price: $49.15
/ea

Key Features

Height
32 in
Width
3 1/2 in
Material
Steel
Depth
36 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-3236 MED GREY
Zoro #
G5442552
UPC #
-
Country of Origin
United States

Dimensions

Height
32 in
Width
3 1/2 in
Depth
36 in
For Work Station Depth
36 in
Overall Width
3 1/2 in
Overall Depth
36 in
Overall Fixed Height
32 in
Height Adjustability
Fixed Height

Details

Item
Flared Leg
Material
Steel
Color
Gray
For Use With
Workbench
Finish
Powder Coated
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Assembly
Assembled
Standards
SCS Indoor Advantage(R) Certified
Overall Load Capacity
5,000 lb
Foot Type
Plain
Metal Material Gauge
13 ga
Includes Mounting Hardware
No
Leg Type
Flared Leg
Compatible with Manufacturer Part Number
WB-1-36
Compatible with Series
WB
Compatible Grainger Part Number
19PA14, 19PA15, 19PA16, 1PA90, 1PA92, 1PB36, 1PB44, 1PB50, 1PB54, 1PB58, 1PB62, 39FL60, 4TKP1, 4TKP2, 4TKP3, 4TKP4, 52VT33, 52VT35

Description

Flared Leg, Color Gray, Foot Type Plain, For Use With Workbench, For Work Station Depth 36 in, Height Adjustability Fixed Height, Includes Mounting Hardware No, Leg Type Flared Leg, Material Steel, Maximum Adjustable Height Not Applicable, Metal Material Gauge 13 ga, Minimum Adjustable Height Not Applicable, Overall Depth 36 in, Overall Fixed Height 32 in, Overall Load Capacity 5,000 lb, Overall Width 3 1/2 in, Compatible with Manufacturer Part Number WB-1-36, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.