Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRHRBK-3624
Zoro #
G9724915
UPC #
-
Country of Origin
United States
Dimensions
Height
1"
Overall Width
36 in
Depth
24"
Overall Depth
24 in
Overall Height
1 in
Width
36"
Overall WxDxH
36 in x 1 in
Details
Material
Steel
Color
Tan
Item
Hang Bar Kit
Shelf Capacity
150 lb
Finish - Shelving and Racks
Powder Coated
For Use With
All Storeroom Shelves
Assembly
Unassembled
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Includes
Hang Rod
Gauge
16 ga
Finish
Powder Coated
Description
Hang Bar Kit, Powder Coated, Steel, 16 ga, Overall Depth 24 in, Overall Height 1 in, Overall Width 36 in, Tan, Includes Hang Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.