Zoro Homepage

Hang Bar Kit, Rod 20 ga., Bracket 16 ga.

  • Mfr # SRHRBK-4824

  • Zoro # G9724897


product price: $15.75
/ea

Key Features

Material
Steel
Color
Tan
Width
48"
Height
1"
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRHRBK-4824
Zoro #
G9724897
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Height
1"
Overall Depth
24 in
Overall Height
1 in
Depth
24"
Overall Width
48 in

Details

Material
Steel
Color
Tan
Item
Hang Bar Kit
Finish
Powder Coated
Gauge
16 ga
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Shelf Capacity
150 lb
Assembly
Unassembled
For Use With
All Storeroom Shelves
Finish - Shelving and Racks
Powder Coated
Includes
Hang Rod

Description

Hang Bar Kit, Powder Coated, Steel, 16 ga, Overall Depth 24 in, Overall Height 1 in, Overall Width 48 in, Tan, Includes Hang Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.