Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging Drawer, 25in.Wx22in.D, 70 lb.

  • Mfr # WBD-25

  • Zoro # G0152671


product price: $188.99
/ea
Free Shipping & Returns

Key Features

For Use With
Workbenches
Height
6 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBD-25
Zoro #
G0152671
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Depth
22 in
Width
25 in
Overall Height
6 in
Overall Width
25 in
Overall Depth
22 in

Details

For Use With
Workbenches
Item
Drawer
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Steel
Finish
Powder Coated
Load Capacity
70 lb
Color
Gray
Assembly
Fully Assembled
Product Type
Drawer
Drawer Slide Bearing Type
Ball Bearing
Compatible with Series
MWB, WB, WBA, WBAT
Compatible with Manufacturer Part Number
WB-1, WBA-1, WBAT-1
Overall Load Capacity
70 lb
Lock Type
Keyed
Stackable
Yes
Includes Mounting Hardware
Yes
Metal Material Gauge
24 ga
Compatible Grainger Part Number

Description

Drawer, Product Type Drawer, Assembly Fully Assembled, Color Gray, Compatible with Manufacturer Part Number WB-1, WBA-1, WBAT-1, Drawer Slide Bearing Type Ball Bearing, Finish Powder Coated, For Use With Workbenches, Includes Mounting Hardware Yes, Lock Type Keyed, Material Steel, Metal Material Gauge 24 ga, Mounting Location Under Bench, Overall Depth 22 in, Overall Height 6 in, Overall Load Capacity 70 lb, Overall Width 25 in, Stackable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.