Zoro Homepage
This item is Discontinued.
Tennsco Hinged Door and Back Kit, 88x36 LTHDB-3688RH

Hinged Door and Back Kit, 88x36 (Discontinued)

  • Mfr # LTHDB-3688RH
  • Zoro # G2128589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTHDB-3688RH
Zoro #
G2128589
UPC #
-
Country of Origin
Unknown

Dimensions

Width
36 in
Height
88 in

Details

Item
Hinged Door and Back Kit
Color
Sand
For Use With
5RGX5, 5RGX6, 5RGX9, 5RGY0, 5RGY6, 5RGY7, 5RGZ0, 5RGZ1
Finish
Powder Coated
Features
Includes (1) Set of Hinged Doors and (1) Closed Back

Description

Hinged Door and Back Kit, Color Sand, Finish Powder Coated, For Use With 5RGX5, 5RGX6, 5RGX9, 5RGY0, 5RGY6, 5RGY7, 5RGZ0, 5RGZ1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.