Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Janitorial Storage Cabinet, 64 in H, 36 in W, 18 in D, Recessed Pull, Electronic Keypad, Putty

  • Mfr # JAN6618ELPY

  • Zoro # G2176146


product price: $771.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Janitorial
Duty Rating
Light Duty
Load Capacity per Shelf
75 lbs
Door Type
Standard
Lock Type
Electronic Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAN6618ELPY
Zoro #
G2176146
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
64 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
24 ga
Height of Cabinet
64 in
Width of Cabinet
36 in
Depth of Cabinet
18 in

Details

Cabinet Style
Janitorial
Duty Rating
Light Duty
Load Capacity per Shelf
75 lbs
Door Type
Standard
Lock Type
Electronic Keypad
Door Locking Points
2 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Includes
Shelves, Keys
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA, SCS
Method of Construction
Welded
Color
Putty
Assembled/Unassembled
Assembled
Shelf Capacity
75 lbs
Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Base Type
Frame
Body Panel Type
Solid
Shelf Adjustability
Fixed
Cabinet Locking Mechanism
Electronic Keypad
Mobility
Stationary
For Use Indoors/Outdoors
No
Casters Included
No
Item - Storage Cabinets
Storage Cabinet
Cabinet Finish
Powder Coated
Includes Keys
Yes
Locking Cabinet
Yes
Material - Cabinets
Steel
Door Handle Type
Recessed Pull
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Putty, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 75 lb, Lock Type Electronic Keypad, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 18 in, Overall Height 64 in, Overall Width 36 in, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products