Zoro Homepage

Laptop/Tablet Charging Station, SCS

  • Mfr # 4224-CMP-MGY

  • Zoro # G002745296


product price: $952.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Depth of Cabinet
24 in
Material - Cabinets
Steel
Locking Points
3 Points
Number of Cabinet Shelves
17
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4224-CMP-MGY
Zoro #
G002745296
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cabinet
24 in
Width of Cabinet
36 in
Height of Cabinet
42 in

Details

Material - Cabinets
Steel
Locking Points
3 Points
Number of Cabinet Shelves
17
Assembled/Unassembled
Assembled
Cabinet Locking Mechanism
Keyed
No. of Drawers
0
Mobile/Stationary
Stationary
Number of Doors
2
Cabinet Door Type
Perforated
Method of Construction
Welded
Cabinet Color
Medium Gray
Item
Laptop/Tablet Charging Station
Standards
SCS
Item - Storage Cabinets
Counter High Laptop Charging Station
Cabinet Style
Shelving
Cabinet Handle Style
Locking
Locking Cabinet
Yes
Cabinet Strength Rating
Commercial
Finish - Cabinets
Powder Coated
Shelf Capacity
75 lb
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified

Description

Laptop/Tablet Charging Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.