Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legal Size Add-On Unit

  • Mfr # 1588AC

  • Zoro # G5742484


product price: $451.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Sand
Type
Add-On
Construction
Steel
Height
88 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1588AC
Zoro #
G5742484
UPC #
094713813798
Country of Origin
United States

Dimensions

Height
88 in
Width
36 in
Depth
15 in
Overall Height
88 in
Overall Width
36 in
Overall Depth
15 in
Depth Form Factor
Legal

Details

Item
Add-On Open File Shelves
Color
Sand
Type
Add-On
Construction
Steel
Number of Shelves
8
Includes
Shelf, Shelf Supports, T Upright
Shelf Capacity
400 lb
Finish
Powder Coated
Material
Steel
Product Type
Add-On Open File Shelves
Assembly
Unassembled
Shelf Dividers
Compatible
Shelf Material Gauge
22 ga
Installation Type
Add-On
Weight Capacity
2,800 lb
Divider Adjustment Increment
2 in
Dividers per Shelf
5
Mobility
Stationary
Back Style
Open
Shelf Adjustment Increment
1 1/2 in
Number of Dividers
35

Description

Add-On Open File Shelves, Product Type Add-On Open File Shelves, Material Steel, Number of Dividers 35, Overall Height 88 in, Overall Depth 15 in, Overall Width 36 in, Caster Type Not Applicable, Color Sand, Back Style Open, Number of Shelves 8, Weight Capacity 2,800 lb, Shelf Adjustment Increment 1 1/2 in, Standards Not Applicable, Shelf Capacity 400 lb, Assembly Unassembled, Caster Material Not Applicable, Depth Form Factor Legal, Divider Adjustment Increment 2 in, Dividers per Shelf 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.