Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legal Size Starter Unit

  • Mfr # 1576PC

  • Zoro # G9000214


product price: $505.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Type
Starter
Color
Sand
Width
36 in
Finish
Powder Coated
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1576PC
Zoro #
G9000214
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
15 in
Height
76 in
Overall Width
36 in
Overall Height
76 in
Overall Depth
15 in
Depth Form Factor
Legal

Details

Item
Open-File Shelves
Type
Starter
Color
Sand
Finish
Powder Coated
Construction
Steel
Number of Shelves
6
Includes
Shelf, Shelf Supports, T Upright
Shelf Capacity
400 lb
Material
Steel
Product Type
Single Face Open-File Shelves
Assembly
Unassembled
Shelf Material Gauge
22 ga
Back Style
Open
Shelf Dividers
Compatible
Shelf Adjustment Increment
1 1/2 in
Mobility
Stationary
Number of Dividers
30
Dividers per Shelf
5
Weight Capacity
2,400 lb
Divider Adjustment Increment
2 in

Description

Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 30, Overall Height 76 in, Overall Depth 15 in, Overall Width 36 in, Caster Type Not Applicable, Color Sand, Back Style Open, Number of Shelves 6, Weight Capacity 2,400 lb, Shelf Adjustment Increment 1 1/2 in, Standards Not Applicable, Shelf Capacity 400 lb, Assembly Unassembled, Caster Material Not Applicable, Depth Form Factor Legal, Divider Adjustment Increment 2 in, Dividers per Shelf 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.