Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legal Size Starter Unit

  • Mfr # 1588PC

  • Zoro # G9000223


product price: $550.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Color
Sand
Type
Starter
Includes
Shelf, Shelf Supports, T Upright
Depth
15 in
Shelf Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1588PC
Zoro #
G9000223
UPC #
-
Country of Origin
United States

Dimensions

Depth
15 in
Width
36 in
Height
88 in
Overall Width
36 in
Overall Height
88 in
Overall Depth
15 in
Depth Form Factor
Legal

Details

Item
Open-File Shelves
Color
Sand
Type
Starter
Includes
Shelf, Shelf Supports, T Upright
Shelf Capacity
400 lb
Number of Shelves
7
Construction
Steel
Finish
Powder Coated
Material
Steel
Product Type
Single Face Open-File Shelves
Assembly
Unassembled
Dividers per Shelf
5
Shelf Material Gauge
22 ga
Number of Dividers
35
Shelf Adjustment Increment
1 1/2 in
Back Style
Open
Mobility
Stationary
Divider Adjustment Increment
2 in
Shelf Dividers
Compatible
Weight Capacity
2,800 lb

Description

Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 35, Overall Height 88 in, Overall Depth 15 in, Overall Width 36 in, Caster Type Not Applicable, Color Sand, Back Style Open, Number of Shelves 7, Weight Capacity 2,800 lb, Shelf Adjustment Increment 1 1/2 in, Standards Not Applicable, Shelf Capacity 400 lb, Assembly Unassembled, Caster Material Not Applicable, Depth Form Factor Legal, Divider Adjustment Increment 2 in, Dividers per Shelf 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.