Zoro Homepage

Letter Size Starter Unit

  • Mfr # 1276PC

  • Zoro # G9000345


product price: $509.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Color
Sand
Type
Starter
Includes
Shelf, Shelf Supports, T Upright
Width
36 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1276PC
Zoro #
G9000345
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
76 in
Depth
12 in
Overall Height
76 in
Overall Width
36 in
Overall Depth
12 in

Details

Item
Open-File Shelves
Color
Sand
Type
Starter
Includes
Shelf, Shelf Supports, T Upright
Finish
Powder Coated
Number of Shelves
6
Shelf Capacity
400 lb
Construction
Steel
Material
Steel
Product Type
Single Face Open-File Shelves
Assembly
Unassembled
Shelf Dividers
Compatible
Weight Capacity
2,400 lb
Number of Dividers
30
Divider Adjustment Increment
2 in
Mobility
Stationary
Dividers per Shelf
5
Back Style
Open
Shelf Adjustment Increment
1 1/2 in

Description

Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 30, Overall Height 76 in, Overall Depth 12 in, Overall Width 36 in, Caster Type Not Applicable, Color Sand, Back Style Open, Number of Shelves 6, Weight Capacity 2,400 lb, Shelf Adjustment Increment 1 1/2 in, Standards Not Applicable, Shelf Capacity 400 lb, Assembly Unassembled, Caster Material Not Applicable, Divider Adjustment Increment 2 in, Dividers per Shelf 5, Door Closure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.