Zoro Homepage

Letter Size Starter Unit

  • Mfr # 1288PC

  • Zoro # G5734714


product price: $569.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Type
Starter
Color
Sand
Shelf Capacity
400 lb
Construction
Steel
Includes
(16) Shelf Supports, (2) L Uprights, (35) Adjustable Dividers, (7) Backstops, (6) Shelves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1288PC
Zoro #
G5734714
UPC #
-
Country of Origin
United States

Dimensions

Height
88 in
Depth
12 in
Width
36 in
Overall Height
88 in
Overall Width
36 in
Overall Depth
12 in
Depth Form Factor
Legal

Details

Item
Open-File Shelves
Type
Starter
Color
Sand
Shelf Capacity
400 lb
Construction
Steel
Includes
(16) Shelf Supports, (2) L Uprights, (35) Adjustable Dividers, (7) Backstops, (6) Shelves
Number of Shelves
7
Finish
Powder Coated
Material
Steel
Product Type
Single Face Open-File Shelves
Assembly
Unassembled
Divider Adjustment Increment
2 in
Number of Dividers
35
Dividers per Shelf
5
Mobility
Stationary
Weight Capacity
2,800 lb
Shelf Adjustment Increment
1 1/2 in
Back Style
Open
Shelf Dividers
Compatible
Shelf Material Gauge
22 ga

Description

Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 35, Overall Height 88 in, Overall Depth 12 in, Overall Width 36 in, Caster Type Not Applicable, Color Sand, Back Style Open, Number of Shelves 7, Weight Capacity 2,800 lb, Shelf Adjustment Increment 1 1/2 in, Standards Not Applicable, Shelf Capacity 400 lb, Assembly Unassembled, Caster Material Not Applicable, Depth Form Factor Legal, Divider Adjustment Increment 2 in, Dividers per Shelf 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.