Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D Light Gray

  • Mfr # 5075LGY

  • Zoro # G8999252


product price:  $415.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Construction
Welded Steel and Fully Assembled
Color
Light Gray
Number of Compartments
21
Height
33 in
Width
30 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5075LGY
Zoro #
G8999252
UPC #
-
Country of Origin
United States

Dimensions

Height
33 in
Width
30 5/8 in
Depth
14 1/4 in
Overall Height
33 in
Overall Depth
18 in
Overall Width
30 5/8 in

Details

Item
Literature Sorter
Construction
Welded Steel and Fully Assembled
Color
Light Gray
Number of Compartments
21
Type
Legal Size Openings
Load Capacity
25 lb
For Use With
4YTD8
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Product Type
Mail and Literature Sorter
Material
Steel
Shelf Material Gauge
22 ga
Includes Label Holders
No
Swivel
No
Literature Form Factor
Legal
Assembly
Assembled
Compatible Manufacturer Part Number
5005LGY
Adjustable Shelves
Yes
Weight Capacity
25 lb
Literature Orientation
Horizontal
Frame Material Gauge
24 ga
Recycled Content
0.2

Description

Literature Sorter, Product Type Mail and Literature Sorter, Number of Compartments 21, Includes Label Holders No, Overall Height 33 in, Overall Depth 18 in, Overall Width 30 5/8 in, Material Steel, Color Light Gray, Literature Form Factor Legal, Compatible Manufacturer Part Number 5005LGY, Swivel No, Assembly Assembled, Compatible Grainger Part Number 4YTD8, Weight Capacity 25 lb, Adjustable Shelves Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.