Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Literature Sorter 21 Compartments, Medium Gray

  • Mfr # 4075 MED GREY

  • Zoro # G5420983


product price: $383.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Construction
Welded Steel and Fully Assembled
Color
Medium Gray
Number of Compartments
21
Height
33 in
Width
30 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4075 MED GREY
Zoro #
G5420983
UPC #
-
Country of Origin
United States

Dimensions

Height
33 in
Width
30 5/8 in
Depth
11 1/2 in
Overall Depth
24 in
Overall Height
33 in
Overall Width
30 5/8 in

Details

Item
Literature Sorter
Construction
Welded Steel and Fully Assembled
Color
Medium Gray
Number of Compartments
21
For Use With
9DU19
Type
Letter Size Openings
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Product Type
Mail and Literature Sorter
Material
Steel
Frame Material Gauge
24 ga
Shelf Material Gauge
22 ga
Literature Form Factor
Letter
Compatible Manufacturer Part Number
4005 MED GREY
Adjustable Shelves
Yes
Literature Orientation
Horizontal
Assembly
Assembled
Swivel
No
Includes Label Holders
No

Description

Literature Sorter, Product Type Mail and Literature Sorter, Number of Compartments 21, Includes Label Holders No, Overall Height 33 in, Overall Depth 24 in, Overall Width 30 5/8 in, Material Steel, Color Medium Gray, Literature Form Factor Letter, Compatible Manufacturer Part Number 4005 MED GREY, Swivel No, Assembly Assembled, Compatible Grainger Part Number 9DU19, Adjustable Shelves Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.