Zoro Homepage

Locker Bench, 48 in W x 9-1/2 in D

  • Mfr # HMLB-48

  • Zoro # G5734127


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Pedestal Bench Top
Overall Width
4 ft
Overall Depth
9 1/2 in
Overall Height
1 1/4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMLB-48
Zoro #
G5734127
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Depth
9 1/2 in
Overall Height
1 1/4 in
Depth (In.)
9-1/2
Top Thickness (In.)
1-1/4
Height (In.)
1-1/4
Width (In.)
48
Material Thickness
1 1/4 in

Details

Sub-Category
Pedestal Bench Top
Item
Locker Bench
Color
Natural
Material
Laminated Maple
Edges
Radius
Finish
Lacquer
Surface
Laminated
Frame Material
Bench Pedestals Required (Sold Separately)
Compatible Product Type
Bench Pedestals
Product Type
Bench Top

Description

Locker Bench, Material Laminated Maple, Material Thickness 1 1/4 in, Overall Depth 9 1/2 in, Overall Width 4 ft, Color Natural, Finish Lacquer, Product Type Bench Top, Compatible Product Type Bench Pedestals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.