Locker Bench, 72 in W x 9-1/2 in D
Mfr # HMLB-72
Zoro # G5555706
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Pedestal Bench Top
Overall Width
6 ft
Overall Depth
9 1/2 in
Overall Height
1 1/4 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMLB-72
Zoro #
G5555706
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
6 ft
Overall Depth
9 1/2 in
Overall Height
1 1/4 in
Width (In.)
72
Height (In.)
1-1/4
Depth (In.)
9-1/2
Top Thickness (In.)
1-1/4
Material Thickness
1 1/4 in
Details
Sub-Category
Pedestal Bench Top
Item
Locker Bench
Color
Natural
Material
Laminated Maple
Surface
Laminated
Edges
Radius
Finish
Lacquer
Frame Material
Bench Pedestals Required (Sold Separately)
Compatible Product Type
Bench Pedestals
Product Type
Bench Top
Description
Locker Bench, Material Laminated Maple, Material Thickness 1 1/4 in, Overall Depth 9 1/2 in, Overall Width 6 ft, Color Natural, Finish Lacquer, Product Type Bench Top, Compatible Product Type Bench Pedestals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.