Zoro Homepage

Locker Latch and Spring

  • Mfr # LL-3

  • Zoro # G0081737


product price: $1.89
/ea

Key Features

Color
Black
Material
Plastic
Fits Brand
Tennsco
For Use With
Locker
Product Type
Latch and Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL-3
Zoro #
G0081737
UPC #
-
Country of Origin
United States

Details

Item
Latch and Spring
Color
Black
Material
Plastic
Fits Brand
Tennsco
For Use With
Locker
Product Type
Latch and Spring
Compatible Manufacturer Model Number
DTD-121236-1 TAN, DTD-121236-3 TAN, DTD-121536-1 TAN, DTD-121536-3 TAN, DTD-121836-1 TAN, DTD-121836-3 TAN, DTK-121236-3 GRAY, DTK-121536-1 GRAY, DTK-121536-3 GRAY, DTK-121836-1 GRAY, DTK-121836-1MG, DTK-121836-1SD, DTK-121836-3MG, DTK-121836-3SD, DTK-151836-1MG, DTK-151836-1SD, DTK-151836-3MG, DTK-151836-3SD, DTL-121836-A TAN, DTL-121836-C TAN, DTL-151836-A TAN, DTL-151836-C TAN, DTS-121836-1MG, DTS-121836-3MG, DTS-151836-1MG, DTS-151836-3MG, STD-121260-1 TAN, STD-121260-3 TAN, STD-121572-1 TAN, STD-121572-3 TAN, STD-121872-1 TAN, STD-121872-3 TAN, STD-151872-1 TAN, STD-151872-3 TAN, STK-121236-1 GRAY, STK-121260-1 GRAY, STK-121572-1 GRAY, STK-121572-1SD, STK-121572-3 GRAY, STK-121572-3SD, STK-12160-3 GRAY, STK-121836-3 GRAY, STK-121872-1 GRAY, STK-121872-1SD, STK-121872-3 GRAY, STK-121872-3SD, STK-151872-1 GRAY, STK-151872-1SD, STK-151872-3 GRAY, STK-151872-3SD, STL-121872-A TAN, STL-121872-C TAN, STL-151872-A TAN, STL-151872-C TAN, STS-121872-1MG, STS-121872-3MG, STS-151872-1MG, STS-151872-3MG

Description

Latch and Spring, Color Black, Product Type Latch and Spring, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.