Locker Sloping Top, 1 Wide, Grey
Mfr # KST-1218 GRAY
Zoro # G1845925
product price: $33.29
/eaKey Features
Color
Gray
Overall Depth
18 in
Overall Height
6 in
Overall Width
12 in
Product Type
Sloping Top Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KST-1218 GRAY
Zoro #
G1845925
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
6 in
Overall Width
12 in
Opening Depth
18"
Opening Width
12"
Material Thickness
22 ga
For Locker Width
12 in
For Locker Depth
18 in
Details
Item
Locker Sloping Top
Color
Gray
Product Type
Sloping Top Panel
Finish
Powder Coated
Material
Steel
Tier
One
Includes
Hardware
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Sub-Category
Sloping Top
Standards
SCS Indoor Advantage Certified
Includes Mounting Hardware
Yes
Shape
Sloping
Description
Locker Sloping Top, Color Gray, For Locker Depth 18 in, For Locker Width 12 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 12 in, Shape Sloping, Finish Powder Coated, Material Steel, Includes Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 22 ga, Product Type Sloping Top Panel, Standards SCS Indoor Advantage Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.