Locker Sloping Top, 24InWx24InDx6InH, Gray
Mfr # KST-2424
Zoro # G0165761
product price: $84.85
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Depth
24 in
Overall Height
8 1/2 in
Overall Width
24 in
Product Type
Sloping Top Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KST-2424
Zoro #
G0165761
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
8 1/2 in
Overall Width
24 in
Depth
24"
Fits Locker Size W
24 in
Opening Width
24"
Width
24"
Opening Height
11"
Fits Locker Size D
24 in
Opening Depth
24"
Dimensions
24"D x 24"W x 8-1/2"H
For Locker Depth
24 in
For Locker Width
24 in
Material Thickness
22 ga
Description
Locker Sloping Top, Color Gray, For Locker Depth 24 in, For Locker Width 24 in, Overall Depth 24 in, Overall Height 8 1/2 in, Overall Width 24 in, Shape Sloping, Finish Powder Coated, Material Steel, Includes Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 22 ga, Product Type Sloping Top Panel, Standards SCS Indoor Advantage Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.