Locker Sloping Top, 3 Wide, Grey
Mfr # KST-4518 GRAY
Zoro # G2747281
product price: $57.49
/eaKey Features
Color
Gray
Overall Depth
18 in
Overall Height
6 1/2 in
Overall Width
45 in
Product Type
Sloping Top Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KST-4518 GRAY
Zoro #
G2747281
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
6 1/2 in
Overall Width
45 in
Opening Depth
18"
Opening Width
15"
For Locker Width
45 in
Material Thickness
22 ga
For Locker Depth
18 in
Details
Item
Locker Sloping Top
Color
Gray
Product Type
Sloping Top Panel
Finish
Powder Coated
Material
Steel
Tier
Triple
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Sub-Category
Sloping Top
Includes
Hardware
Standards
SCS Indoor Advantage Certified
Shape
Sloping
Includes Mounting Hardware
Yes
Description
Locker Sloping Top, Color Gray, For Locker Depth 18 in, For Locker Width 45 in, Overall Depth 18 in, Overall Height 6 1/2 in, Overall Width 45 in, Shape Sloping, Finish Powder Coated, Material Steel, Includes Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 22 ga, Product Type Sloping Top Panel, Standards SCS Indoor Advantage Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.