Metal Shelf, 12"D x 47-1/4"W x 1-5/16"H, Steel

  • Mfr # QS-4812P

  • Zoro # G5705926


product price:  $24.55
/ea

Key Features

Color
Tan
Overall Width
48 in
Overall Depth
12 in
Overall Height
1 5/16 in
Shelf Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QS-4812P
Zoro #
G5705926
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
1 5/16 in
Height
1-5/16"
Depth
12"
Width
47-1/4"

Details

Item
Shelf
Color
Tan
Shelf Capacity
300 lb
Finish
Powder Coated
Shelf Style
Solid
Assembly
Unassembled
Material
Steel
Gauge
22 ga
Includes
Shelf
For Use With
48 in Units
Finish - Shelving and Racks
Powder Coated
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Load Capacity
300 lb

Description

Shelf, Powder Coated, Steel, 22 ga, Overall Depth 12 in, Overall Height 1 5/16 in, Overall Width 48 in, Load Capacity 300 lb, Shelf Style Solid, Tan, Includes Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.