Metal Shelf, 24"D x 35-1/4"W x 1-5/16"H, Steel
Mfr # QS-3624P
Zoro # G5794442
product price:Â $29.55
/eaKey Features
Color
Tan
Overall Width
36 in
Overall Depth
24 in
Overall Height
1 5/16 in
Shelf Capacity
400 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QS-3624P
Zoro #
G5794442
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
1 5/16 in
Depth
24"
Height
1-5/16"
Width
35-1/4"
Details
Item
Shelf
Color
Tan
Shelf Capacity
400 lb
Finish
Powder Coated
Shelf Style
Solid
Material
Steel
Gauge
22 ga
Includes
Shelf
Finish - Shelving and Racks
Powder Coated
For Use With
36 in Units
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Assembly
Unassembled
Load Capacity
400 lb
Description
Shelf, Powder Coated, Steel, 22 ga, Overall Depth 24 in, Overall Height 1 5/16 in, Overall Width 36 in, Load Capacity 400 lb, Shelf Style Solid, Tan, Includes Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.