This item is Discontinued.

Tennsco Metal Shelving, 12"D x 48"W x 87"H, 5 Shelves, Carbon Steel QO5-4812AB

Metal Shelving, 12"D x 48"W x 87"H, 5 Shelves, Carbon Steel (Discontinued)

  • Mfr # QO5-4812AB
  • Zoro # G1985973
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QO5-4812AB
Zoro #
G1985973
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Depth
12"
Height
87"
Width
48"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelving Post Gauge
14
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Standards
SCS
Item - Shelving
Metal Shelving
Shelving Type
Add-On
Finish - Shelving and Racks
Powder Coated
Includes
(2) Offset Angle Post, (20) Shelf Chips, (5) Adjustable Shelves, Back Sway Brace, Beaded T-Post, Side Sway Braces
Shelf Adjustments
1 in
Gauge
22
Number of Drawers
0
Shelving Style
Open
Material
Carbon Steel
No. of Shelves
5
Post Gauge
14 ga
Post Construction
Bead
Duty Rating
Medium-Duty
Shelf Configuration
Add-On
Frame Material
Steel
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
500 lb
Assembled
Unassembled
Whole Unit Load Capacity
2,500 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Post Construction Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.