Metal Shelving, 12"D x 48"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QO5-4812PAB
  • Zoro # G2292328
product price: 
$
150.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QO5-4812PAB
Zoro #
G2292328
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Width
48 in
Height
87"
Depth
12"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
300 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Ventilated
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Finish - Shelving and Racks
Powder Coated
Number of Drawers
0
Shelving Type
Add-On
Includes
(2) Offset Angle Post, (20) Shelf Chips, (5) Adjustable Shelves, Back Sway Brace, Beaded T-Post, Side Sway Braces
Shelving Style
Open
Gauge
22 ga
Shelf Type
Ventilated
Standards
SCS
Shelving Post Gauge
14
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
No. of Shelves
5
Material
Carbon Steel
Shelf Adjustments
1 in
Item - Shelving
Metal Shelving
Shelf Configuration
Add-On
Shelf Adjustment Increments
1 in
Post Construction
Bead
Duty Rating
Medium-Duty
Assembled
Unassembled
Whole Unit Load Capacity
2,500 lb
Frame Material
Steel
Post Gauge
14 ga
Load Capacity per Shelf
500 lb

Description

Perforated Open Add-On Unit, Material Steel, Width 48 In., Depth 12 In., Height 84 In., Shelf Capacity 300 lb., Number of Shelves 5, Color Gray, 22 Gauge, Powder-Coat Finish

Ratings & reviews