Metal Shelving, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QC5-3618PAB

  • Zoro # G2289738


product price:  $222.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QC5-3618PAB
Zoro #
G2289738
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Width
36"
Height
87"
Depth
18"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
450 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Ventilated
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelf Adjustments
1 in
Shelving Post Gauge
14
Material
Carbon Steel
Gauge
22
Shelf Type
Ventilated
Shelving Type
Add-On
Number of Drawers
0
Standards
SCS
Shelving Style
Closed
Includes
(20) Shelf Chips, (5) Adjustable Shelves, Back Panel, Beaded T-Post End Panels, Offset Angle Post
Item - Shelving
Metal Shelving
No. of Shelves
5
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Finish - Shelving and Racks
Powder Coated
Load Capacity per Shelf
750 lb
Shelf Configuration
Add-On
Whole Unit Load Capacity
3,750 lb
Frame Material
Steel
Assembled
Unassembled
Post Construction
Bead
Shelf Adjustment Increments
1 in
Duty Rating
Medium-Duty
Post Gauge
14 ga

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 750 lb, Whole Unit Load Capacity 3,750 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Post Construction Bead, Shelf Configuration Add-On, Shelf Style Ventilated, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.