Shop TENNSCO

Metal Shelving, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QO5-3618AB
  • Zoro # G1983663

product price: 
$
142.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
87 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QO5-3618AB
Zoro #
G1983663
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
87 in
Depth
18"
Height
87"
Width
36 in

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
750 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
No. of Shelves
5
Shelving Post Gauge
14
Gauge
22 ga
Item - Shelving
Metal Shelving
Shelving Style
Open
Includes
(2) Offset Angle Post, (20) Shelf Chips, (5) Adjustable Shelves, Back Sway Brace, Beaded T-Post, Side Sway Braces
Standards
SCS
Shelving Type
Add-On
Shelf Adjustments
1 in
Material
Carbon Steel
Finish - Shelving and Racks
Powder Coated
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Number of Drawers
0
Shelving Strength Rating
Commercial
Frame Material
Steel
Whole Unit Load Capacity
3,750 lb
Post Construction
Bead
Shelf Configuration
Add-On
Duty Rating
Medium-Duty
Load Capacity per Shelf
750 lb
Post Gauge
14 ga
Assembled
Unassembled
Shelf Adjustment Increments
1 in

Description

Open Industrial Shelving, Add-On Unit, Material Steel, Width 36 In., Depth 18 In., Height 87 In., Shelf Capacity 750 lb., Number of Shelves 5, Color Gray, 22 Gauge, Powder-Coat Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.