Metal Shelving, 18"D x 48"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QC5-4818AB

  • Zoro # G2122410


product price:  $253.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QC5-4818AB
Zoro #
G2122410
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Height
87"
Width
48"
Depth
18"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Number of Drawers
0
Item - Shelving
Metal Shelving
Shelving Post Gauge
14
Gauge
22
No. of Shelves
5
Includes
(20) Shelf Chips, (5) Adjustable Shelves, Back Panel, Beaded T-Post End Panels, Offset Angle Post
Shelving Type
Add-On
Shelf Adjustments
1 in
Finish - Shelving and Racks
Powder Coated
Shelving Style
Closed
Standards
SCS
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Material
Carbon Steel
Shelving Strength Rating
Commercial
Duty Rating
Medium-Duty
Post Gauge
14 ga
Load Capacity per Shelf
500 lb
Assembled
Unassembled
Shelf Adjustment Increments
1 in
Frame Material
Steel
Whole Unit Load Capacity
2,500 lb
Shelf Configuration
Add-On
Post Construction
Bead

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Post Construction Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.