Metal Shelving, 18"D x 48"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QC5-4818PAB

  • Zoro # G2117580


product price:  $274.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QC5-4818PAB
Zoro #
G2117580
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Height
87"
Width
48"
Depth
18"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
300 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Ventilated
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelf Adjustments
1 in
Number of Drawers
0
No. of Shelves
5
Gauge
22
Item - Shelving
Metal Shelving
Includes
(20) Shelf Chips, (5) Adjustable Shelves, Back Panel, Beaded T-Post End Panels, Offset Angle Post
Shelving Style
Closed
Finish - Shelving and Racks
Powder Coated
Material
Carbon Steel
Shelf Type
Ventilated
Standards
SCS
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Shelving Post Gauge
14
Shelving Type
Add-On
Post Gauge
14 ga
Post Construction
Bead
Shelf Adjustment Increments
1 in
Assembled
Unassembled
Shelf Configuration
Add-On
Load Capacity per Shelf
500 lb
Duty Rating
Medium-Duty
Whole Unit Load Capacity
2,500 lb
Frame Material
Steel

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Post Construction Bead, Shelf Configuration Add-On, Shelf Style Ventilated, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.