Metal Shelving, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QC5-3624AB

  • Zoro # G2112470


product price:  $253.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
87 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QC5-3624AB
Zoro #
G2112470
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
87 in
Depth
24"
Height
87"
Width
36"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
700 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Material
Carbon Steel
Standards
SCS
Number of Drawers
0
Gauge
22
Shelf Adjustments
1 in
No. of Shelves
5
Shelving Type
Add-On
Includes
(20) Shelf Chips, (5) Adjustable Shelves, Back Panel, Beaded T-Post End Panels, Offset Angle Post
Item - Shelving
Metal Shelving
Shelving Style
Closed
Shelving Post Gauge
14
Finish - Shelving and Racks
Powder Coated
Shelving Strength Rating
Commercial
Whole Unit Load Capacity
3,500 lb
Shelf Configuration
Add-On
Duty Rating
Medium-Duty
Post Gauge
14 ga
Assembled
Unassembled
Load Capacity per Shelf
700 lb
Shelf Adjustment Increments
1 in
Post Construction
Bead
Frame Material
Steel

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 700 lb, Whole Unit Load Capacity 3,500 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 87 in, Overall Width 36 in, Post Construction Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.