Shop TENNSCO

Metal Shelving, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QO5-3624PAB
  • Zoro # G1983891

product price: 
$
186.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QO5-3624PAB
Zoro #
G1983891
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Height
87"
Width
36 in
Depth
24"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
400 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Ventilated
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelf Adjustments
1 in
Shelf Type
Ventilated
Standards
SCS
Number of Drawers
0
No. of Shelves
5
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Shelving Type
Add-On
Includes
(2) Offset Angle Post, (20) Shelf Chips, (5) Adjustable Shelves, Back Sway Brace, Beaded T-Post, Side Sway Braces
Shelving Post Gauge
14
Finish - Shelving and Racks
Powder Coated
Material
Carbon Steel
Shelving Style
Open
Gauge
22 ga
Item - Shelving
Metal Shelving
Shelving Strength Rating
Commercial
Load Capacity per Shelf
700 lb
Frame Material
Steel
Whole Unit Load Capacity
3,500 lb
Post Gauge
14 ga
Duty Rating
Medium-Duty
Shelf Configuration
Add-On
Assembled
Unassembled
Post Construction
Bead
Shelf Adjustment Increments
1 in

Description

Perforated Open Add-On Unit, Material Steel, Width 36 In., Depth 24 In., Height 84 In., Shelf Capacity 350 lb., Number of Shelves 5, Color Gray, 22 Gauge, Powder-Coat Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.