Metal Shelving, 24"D x 48"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QO5-4824PAB

  • Zoro # G7326028


product price:  $204.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO5-4824PAB
Zoro #
G7326028
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Depth
24"
Width
48"
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
250 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Ventilated
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelving Type
Add-On
Gauge
22
Number of Drawers
0
Shelf Type
Ventilated
Material
Carbon Steel
Shelving Style
Open
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Shelf Adjustments
1 in
Includes
(2) Offset Angle Post, (20) Shelf Chips, (5) Adjustable Shelves, Back Sway Brace, Beaded T-Post, Side Sway Braces
No. of Shelves
5
Shelving Post Gauge
14
Item - Shelving
Metal Shelving
Finish - Shelving and Racks
Powder Coated
Standards
SCS
Shelving Strength Rating
Commercial
Shelf Configuration
Add-On
Frame Material
Steel
Load Capacity per Shelf
450 lb
Duty Rating
Medium-Duty
Post Construction
Bead
Shelf Adjustment Increments
1 in
Post Gauge
14 ga
Whole Unit Load Capacity
2,250 lb
Assembled
Unassembled

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 450 lb, Whole Unit Load Capacity 2,250 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Post Construction Bead, Shelf Configuration Add-On, Shelf Style Ventilated, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.