Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QC5-3618S

  • Zoro # G2122438


product price:  $248.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QC5-3618S
Zoro #
G2122438
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Height
87"
Width
36"
Depth
18"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
750 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelf Adjustments
1 in
No. of Shelves
5
Finish - Shelving and Racks
Powder Coated
Item - Shelving
Metal Shelving
Shelving Post Gauge
14
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Includes
(2) End Panels, (20) Shelf Chips, (4) Offset Angle Post, (5) Adjustable Shelves, Back Panel
Shelving Style
Closed
Shelving Type
Starter
Standards
SCS
Number of Drawers
0
Gauge
22
Material
Carbon Steel
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
750 lb
Duty Rating
Medium-Duty
Assembled
Unassembled
Post Construction
Angle
Whole Unit Load Capacity
3,750 lb
Post Gauge
14 ga
Shelf Configuration
Starter
Frame Material
Steel

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 750 lb, Whole Unit Load Capacity 3,750 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.