Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QCH5-3618S
  • Zoro # G2112455
product price: 
$
254.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QCH5-3618S
Zoro #
G2112455
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Width
36 in
Height
87"
Depth
18"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
850 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Shelving Style
Closed
Standards
SCS
Includes
(2) End Panels, (20) Shelf Chips, (4) Offset Angle Post, (5) Adjustable Shelves, Back Panel
Shelving Post Gauge
14
Shelf Adjustments
1 in
Shelving Type
Starter
Number of Drawers
0
Material
Carbon Steel
Finish - Shelving and Racks
Powder Coated
Gauge
20 ga
Item - Shelving
Metal Shelving
No. of Shelves
5
Shelf Configuration
Starter
Frame Material
Steel
Shelf Adjustment Increments
1 in
Assembled
Unassembled
Post Construction
Angle
Load Capacity per Shelf
850 lb
Post Gauge
14 ga
Duty Rating
Medium-Duty
Whole Unit Load Capacity
4,250 lb

Description

Closed Industrial Shelving, Starter Unit, Material Steel, Width 36 In., Depth 18 In., Height 87 In., Shelf Capacity 850 lb., Number of Shelves 5, Color Gray, 20 Gauge, Powder-Coat Finish

Ratings & reviews