Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QO5-4824S

  • Zoro # G1984013


product price:  $240.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
87 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO5-4824S
Zoro #
G1984013
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
87 in
Width
48"
Depth
24"
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
450 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
No. of Shelves
5
Finish - Shelving and Racks
Powder Coated
Gauge
22
Material
Carbon Steel
Includes
(2) Side Sway Braces, (20) Shelf Chips, (4) Offset Angle Post, (5) Adjustable Shelves, Back Sway Brace
Item - Shelving
Metal Shelving
Shelf Adjustments
1 in
Shelving Style
Open
Shelving Post Gauge
24
Standards
SCS
Number of Drawers
0
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Shelving Type
Starter
Shelving Strength Rating
Commercial
Load Capacity per Shelf
450 lb
Shelf Configuration
Starter
Frame Material
Steel
Assembled
Unassembled
Whole Unit Load Capacity
2,250 lb
Duty Rating
Medium-Duty
Post Gauge
14 ga
Shelf Adjustment Increments
1 in
Post Construction
Angle

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 450 lb, Whole Unit Load Capacity 2,250 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 87 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.