Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QOH5-4824S

  • Zoro # G2122447


product price:  $258.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
87 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QOH5-4824S
Zoro #
G2122447
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
87 in
Depth
24"
Width
48"
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
550 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Gauge
20
Finish - Shelving and Racks
Powder Coated
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Number of Drawers
0
Material
Carbon Steel
Shelf Adjustments
1 in
Shelving Post Gauge
24
Standards
SCS
Shelving Type
Starter
Includes
(2) Side Sway Braces, (20) Shelf Chips, (4) Offset Angle Post, (5) Adjustable Shelves, Back Sway Brace
Shelving Style
Open
Item - Shelving
Metal Shelving
No. of Shelves
5
Shelving Strength Rating
Commercial
Post Construction
Angle
Post Gauge
14 ga
Duty Rating
Medium-Duty
Frame Material
Steel
Load Capacity per Shelf
550 lb
Assembled
Unassembled
Whole Unit Load Capacity
2,250 lb
Shelf Adjustment Increments
1 in
Shelf Configuration
Starter

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 550 lb, Whole Unit Load Capacity 2,250 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 87 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.