Metal Shelving Unit, 12"D x 48"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QO5-4812PS

  • Zoro # G1986210


product price:  $158.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QO5-4812PS
Zoro #
G1986210
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Width
48"
Depth
12"
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
300 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Ventilated
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Finish - Shelving and Racks
Powder Coated
Standards
SCS
Material
Carbon Steel
Shelf Adjustments
1 in
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Shelving Type
Starter
Includes
(2) Side Sway Braces, (20) Shelf Chips, (4) Offset Angle Post, (5) Adjustable Shelves, Back Sway Brace
Shelf Type
Ventilated
Number of Drawers
0
Shelving Post Gauge
14
Gauge
22
Shelving Style
Open
Item - Shelving
Metal Shelving
No. of Shelves
5
Shelving Strength Rating
Commercial
Post Gauge
14 ga
Whole Unit Load Capacity
2,500 lb
Frame Material
Steel
Duty Rating
Medium-Duty
Assembled
Unassembled
Post Construction
Angle
Shelf Adjustment Increments
1 in
Shelf Configuration
Starter
Load Capacity per Shelf
500 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Ventilated, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.