Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Service Bench, 48 In. L, 25 In. W

  • Mfr # MB-5-2545

  • Zoro # G2715562


product price: $1,129.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,000 lb
Width
38 in
Depth
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-5-2545
Zoro #
G2715562
UPC #
094704147123
Country of Origin
United States

Dimensions

Width
38 in
Depth
25 in
Height
43 in
Overall Width
38 in
Door Cabinet Height
32 in
Drawer Width
13 1/2 in
Drawer Depth
22 in
Door Cabinet Width
15 in
Door Cabinet Depth
24"
Overall Length
48"
Caster Dia.
5 in
Overall Height
43 in
Drawer Height
6 11/16 in
Overall Depth
25 in
Cabinet Height
32 in
Cabinet Interior Depth
22 in
Wheel Diameter
5 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,000 lb
No. of Drawers
4
No. of Shelves
1
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
20
Item
Mobile Cabinet Workbench
Caster Configuration
(2) Rigid, (2) Swivel
Handle Included
Yes
Cabinet Workbench Item
Mobile Cabinet Workbench
Includes
(2) 1 Door Cabinet, 4 Drawer Pedestal
Caster Material
Polyolefin
Material
Steel
Caster Type
(2) Rigid, (2) Swivel
Number of Shelves
1
Handle
Recessed
Drawer Load Rating
50 lb
Number of Drawers
4
For Environment
Industrial
Top Material
Steel
For Location
Indoor
Brake Type
Wheel Brake
Maximum Shelf Load Capacity
100 lb (Cabinet Shelf), 1000 lb (Top)
Number of Compartments
6
Frame Metal Material Gauge
16 ga
Number of Outlets
0
Frame Material
Steel
Wheel Material
Polyolefin
Top Metal Material Gauge
16 ga
Caster Mount Type
Bracket
Edge Shape
Square
Number of Cabinets
2
Number of Knockouts
0
Lock Type
Keyed
Door Type
Standard/Hinged
Top Material Finish
Powder Coated
Maximum Drawer Load Capacity
50 lb
Portability
Casters
Number of Storage Sides
1
Wheel Type
Solid
Frame Material Finish
Powder Coated
Foot Type
Caster
Overall Load Capacity
1,000 lb
Assembly
Partially Assembled
Included Components
Drawers
Frame Construction
Welded Only

Description

Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 4, Number of Shelves 1, Overall Depth 25 in, Overall Height 43 in, Overall Load Capacity 1,000 lb, Overall Width 38 in, Top Metal Material Gauge 16 ga, Included Components Drawers, Assembly Partially Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 22 in, Caster Mount Type Bracket, Caster Type (2) Rigid, (2) Swivel, Door Type Standard/Hinged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.