Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Service Bench, 48 In. L, 25 In. W

  • Mfr # MB-6-2545

  • Zoro # G1849592


product price: $1,341.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,000 lb
Width
48 in
Depth
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-6-2545
Zoro #
G1849592
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
25 in
Height
43 in
Overall Height
43 in
Drawer Height
13 1/2 in, 6 11/16 in
Overall Length
48"
Door Cabinet Height
32 in
Door Cabinet Depth
24"
Drawer Depth
22 in
Drawer Width
13 1/2 in
Caster Dia.
5 in
Overall Width
48 in
Door Cabinet Width
15 in
Overall Depth
25 in
Wheel Diameter
5 in
Cabinet Height
32 in
Cabinet Interior Depth
22 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,000 lb
No. of Drawers
3
No. of Shelves
2
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
20
Item
Mobile Cabinet Workbench
Cabinet Workbench Item
Mobile Cabinet Workbench
Caster Type
(2) Rigid, (2) Swivel
Drawer Load Rating
50 lb
Includes
(2) 1 Door Cabinet, 3 Drawer Pedestal
Number of Shelves
2
Handle
Recessed
Caster Material
Polyolefin
Material
Steel
Caster Configuration
(2) Rigid, (2) Swivel
Handle Included
Yes
Number of Drawers
4
Assembly
Partially Assembled
Edge Shape
Square
Lock Type
Keyed
For Location
Indoor
Caster Mount Type
Bracket
Number of Knockouts
0
Number of Storage Sides
1
Frame Metal Material Gauge
16 ga
Portability
Casters
Number of Outlets
0
Maximum Shelf Load Capacity
1000 lb (Top), 101 lb (Cabinet Shelf)
Overall Load Capacity
1,000 lb
Frame Material
Steel
Top Material
Steel
Maximum Drawer Load Capacity
50 lb
Frame Construction
Welded Only
Brake Type
Wheel Brake
Included Components
Drawers
Top Material Finish
Powder Coated
Wheel Material
Polyolefin
Wheel Type
Solid
For Environment
Industrial
Number of Cabinets
1
Foot Type
Caster
Number of Compartments
5
Door Type
Standard/Hinged
Frame Material Finish
Powder Coated
Top Metal Material Gauge
16 ga

Description

Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 4, Number of Shelves 2, Overall Depth 25 in, Overall Height 43 in, Overall Load Capacity 1,000 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Drawers, Assembly Partially Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 22 in, Caster Mount Type Bracket, Caster Type (2) Rigid, (2) Swivel, Door Type Standard/Hinged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.