Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Footplate for Shelving, Nylon, 1-1/2 in D x 1-1/2 in W x 3/4 in H

  • Mfr # EURNF

  • Zoro # G2595699


product price: $3.39
/ea

Key Features

Material
Nylon
Overall Height
3/4 in
Overall Depth
1 1/2 in
Overall Width
1 1/2 in
Shelf Capacity
0.09 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EURNF
Zoro #
G2595699
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/4 in
Overall Depth
1 1/2 in
Overall Width
1 1/2 in
Depth
1-1/2"
Height
3/4"
Width
1-1/2"

Details

Material
Nylon
Shelf Capacity
0.09 lb
Finish
Unfinished
Color
Black
For Use With
Shelving
Item
L Footplate
Number of Shelves
1
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Boltless Shelving Accessories
Footplate
Finish - Shelving and Racks
Unfinished
Profile
Heavy
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified

Description

Foot Plate, Color Black, Material Nylon, Overall Depth 1 1/2 in, Overall Height 3/4 in, Overall Width 1 1/2 in, Unfinished Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.