Open Bin Cubbie Cabinet, 34.5 in W x 13.5 in D x 66 in H, 15 Compartments, Gray, Steel

  • Mfr # CC-66MG

  • Zoro # G2177196


product price:  $859.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Width
34-1/2 in
Overall Depth
13-1/2 in
Overall Height
66 in
Number of Shelves
5
Whole Unit Load Capacity
75 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC-66MG
Zoro #
G2177196
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
34-1/2 in
Overall Depth
13-1/2 in
Overall Height
66 in
Bin Height
12-1/2 in
Bin Width
11 in
Bin Depth
13-1/2 in

Details

Number of Shelves
5
Color
Gray
Whole Unit Load Capacity
75 lbs
Item
Cubbie Cabinet
Green Certification or Other Recognition
SCS Indoor Advantage Certified, Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Steel
Finish
Powder Coated
Number of Compartments
15

Description

Cubby Cabinet, Compartment Depth 13 1/2 in, Compartment Height 66 in, Compartment Width 10 1/4 in, Steel, Overall Depth 13 1/2 in, Overall Height 66 in, Overall Width 34 1/2 in, Number of Compartments 15, Load Capacity 75 lb, Medium Gray, Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.