Zoro Homepage

Perforated Shelf, Steel, 22 ga., Gray

  • Mfr # PQ2-3624P

  • Zoro # G5559023


product price: $30.99
/ea

Key Features

Color
Medium Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
1 5/16 in
Shelf Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PQ2-3624P
Zoro #
G5559023
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
1 5/16 in
Width
36"
Depth
24"
Height
1-5/16"

Details

Item
Shelf
Color
Medium Gray
Shelf Capacity
400 lb
Finish
Powder Coated
Shelf Style
Ventilated
Includes
(4) Shelf Clips
Material
Steel
For Use With
36 in Units
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Gauge
22 ga
Assembly
Unassembled
Finish - Shelving and Racks
Powder Coated
Load Capacity
400 lb

Description

Shelf, Powder Coated, Steel, 22 ga, Overall Depth 24 in, Overall Height 1 5/16 in, Overall Width 36 in, Load Capacity 400 lb, Shelf Style Ventilated, Medium Gray, Includes (4) Shelf Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.