Zoro Homepage

Perforated Shelf, Steel, 22 ga., Gray

  • Mfr # PQ2-4818P

  • Zoro # G5564325


product price: $32.39
/ea

Key Features

Color
Medium Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
1 5/16 in
Shelf Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PQ2-4818P
Zoro #
G5564325
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
1 5/16 in
Depth
18"
Width
48"
Height
1-5/16"

Details

Item
Shelf
Color
Medium Gray
Shelf Capacity
300 lb
Finish
Powder Coated
Shelf Style
Ventilated
Material
Steel
For Use With
48 in Units
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Finish - Shelving and Racks
Powder Coated
Includes
(4) Shelf Clips
Gauge
22 ga
Assembly
Unassembled
Load Capacity
300 lb

Description

Shelf, Powder Coated, Steel, 22 ga, Overall Depth 18 in, Overall Height 1 5/16 in, Overall Width 48 in, Load Capacity 300 lb, Shelf Style Ventilated, Medium Gray, Includes (4) Shelf Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.